Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T6 Star Screwdriver Bit 160mmL
- Mfr # 6706
- Zoro # G123582497
product price:Â
$
6.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6706
- Zoro #
- G123582497
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T6 Size 1/4 Inch Hex Shank 160mm Length Precision Drive - 6706 Professional Screwdriver Bit This T6 star screwdriver bit is built for precise fastening where controlled fit and consistent drive engagement matter. The 1/4in hex shank supports secure tool compatibility, while the extended 160mm overall length helps reach recessed or hard-to-access fasteners. Constructed from High Speed Steel for strength and durability, the bit is also heat treated to deliver a tough exterior with a strong inner core for long-term professional use. Size markings are stamped for quick identification and reliable tool organization. Key Benefits T6 star precision-drive bit helps maintain stable engagement during detailed fastening. 1/4in hex shank fits securely in compatible tools for consistent power transfer. 160mm overall length improves access to fasteners set deeper in assemblies. High Speed Steel construction provides high strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with superior inner core strength. Stamped size markings support fast identification and more efficient tool organization. SKU 6706 is designed for professional technicians who need reliable performance over a lifetime of heavy use. With clear size identification, durable High Speed Steel materials, and ANSI-level build expectations, it supports repeatable precision work without sacrificing reach or tool compatibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.