Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 3mm Hex Screwdriver Bit 56mmL
- Mfr # 4333
- Zoro # G923583854
product price:Â
$
2.93
/ea
Sold in multiples of 3 for
$8.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4333
- Zoro #
- G923583854
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3mm Size, 1/4 Inch Hex Shank Drive, 56mm Length, Durable Construction - 4333, Hex Screwdriver Bit This 3mm hex screwdriver bit is built for controlled fastening with a 1/4in hex shank drive and a 56mm overall length (2.2 inches). The size marking is stamped on the bit for quick identification when organizing or switching between bits during service work. Manufactured from High Speed Steel, it combines strength and durability with anti-corrosive properties. The heat-treated design provides a tough exterior and a strong inner core for long-term professional use, and it meets or exceeds ANSI standards. Key Benefits 3mm hex screwdriver bit with 1/4in hex shank for broad compatibility. 56mm (2.2in) overall length balances reach and control in tight areas. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated for a tough exterior and strong core under heavy use. Stamped size marking supports fast identification and better tool organization. Meets or exceeds ANSI standards for consistent fit and dependable performance. SKU 4333 is designed for professional technicians who need a reliable hex bit that holds up to frequent use. Its High Speed Steel build, heat treatment, and clear size stamping help maintain consistent performance and efficiency across everyday fastening tasks while supporting organized storage and quick selection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.