Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/4in Wobble Hex Bit 56mmL
- Mfr # 5316
- Zoro # G823581455
product price:Â
$
2.93
/ea
Sold in multiples of 3 for
$8.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5316
- Zoro #
- G823581455
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Wobble Driver 1/4 Inch Hex Shank, 1/4 Inch Drive, 56mm Length, Precision Fit - 5316, Wobble Hex Bit Driver This wobble hex bit driver is built for controlled fastening where a secure fit and reliable torque transfer matter. With a 1/4in hex shank and 1/4in drive interface, it integrates smoothly with common hand tool and bit holder setups while maintaining consistent engagement. The 56mm (2.2in) overall length helps balance reach and access without sacrificing handling. Made from High Speed Steel and heat treated for long-term durability, it's designed to stand up to repeated professional use while remaining easy to identify thanks to permanently stamped sizing. Key Benefits 1/4in hex shank and 1/4in drive for secure, consistent tool compatibility. 56mm (2.2in) overall length balances access, control, and stable handling. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Heat-treated design provides tough exterior wear resistance and strong inner core. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for dependable quality and performance expectations. SKU: 5316. Built to professional-grade expectations, this wobble hex bit driver focuses on fit, longevity, and repeatable results under heavy use. The combination of High Speed Steel, heat treatment, and clear size identification supports efficient workflow and dependable performance in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.