Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-10 Star Screwdriver Bit 88mmL
- Mfr # 6510
- Zoro # G723582477
product price:Â
$
4.42
/ea
Sold in multiples of 2 for
$8.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6510
- Zoro #
- G723582477
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-10 Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 6510 Professional Screwdriver Bit This T-10 star screwdriver bit is built for precise fastener engagement with a 1/4 inch hex shank for broad driver compatibility. The 88mm overall length provides added reach while maintaining controlled handling for detail-oriented work. Made from High Speed Steel, the bit is engineered for strength, durability, and anti-corrosive performance. Heat treatment enhances both surface toughness and inner core strength, supporting reliable service life in professional use. Key Benefits T-10 star screwdriver bit with 1/4 inch hex shank compatibility. 88mm overall length helps reach fasteners while maintaining control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides tough exterior and strong core for longevity. Size is stamped for permanent, fast identification during tool organization. Meets or exceeds ANSI standards for consistent quality and performance. SKU: 6510. Designed and made for professional technicians, this precision drive bit focuses on fit, identification, and long-wearing construction. It is a practical choice for maintaining an organized bit set while meeting recognized ANSI expectations and supporting dependable results across repeated service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.