Shop GENIUS TOOLS
Create Account
14mm Hex Shank, 14mm Hex Screwdriver Bit 160mmL
- Mfr # 2754
- Zoro # G023579818
product price:Â
$
21.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2754
- Zoro #
- G023579818
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 14mm Size, 1/4 Inch Hex Shank, 160mm Length, Durable Steel Construction - 2754 Professional Screwdriver Bit This professional screwdriver bit is built for precise engagement and dependable torque transfer with a 14mm hex profile and a 1/4 inch hex shank. The 160mm overall length provides added reach while maintaining control for day-to-day shop and field work. Constructed from High Speed Steel with anti-corrosive properties, the bit is designed to hold up under repeated use. Heat treatment supports a tough exterior and a strong inner core, and the permanently stamped size marking helps keep your tool set organized and easy to identify. Key Benefits 14mm hex screwdriver bit profile supports accurate fit and consistent engagement. 1/4 inch hex shank offers compatibility with standard bit holders. 160mm (6.3 inch) overall length improves reach in tighter access areas. High Speed Steel construction adds strength, durability, and anti-corrosive performance. Heat-treated design provides tough exterior wear resistance and strong core. Permanently stamped size marking simplifies identification and tool organization. Meets or exceeds ANSI standards for quality and reliability expectations. SKU: 2754. Its durable steel build, clear size identification, and standards compliance make it a dependable choice for maintaining consistent performance over heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.