Shop GENIUS TOOLS
Create Account
213050 / 5/16in Hex Shank, 0.8 x 5.0mm Slotted Bit 30mmL
- Mfr # 1250
- Zoro # G123581032
product price:Â
$
1.56
/ea
Sold in multiples of 4 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1250
- Zoro #
- G123581032
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 0.8 x 5.0mm Size, 5/16 Inch Hex Shank Drive, 30mm Length, Precision Screwdriver Bit - 1250 Precision Screwdriver Bit This precision screwdriver bit is built for consistent fit and controlled driving with slotted fasteners. It features a 0.8 x 5.0mm slotted tip, a 5/16in hex shank drive, and a compact 30mm (1.18in) overall length for work in tighter spaces. Made from High Speed Steel, the bit provides high strength and durability while offering anti-corrosive properties. The size is permanently stamped for quick identification and easier tool organization in professional hand tool sets. Key Benefits 0.8 x 5.0mm slotted tip supports precise engagement and consistent screw control. 5/16in hex shank drive fits compatible holders for stable bit retention. 30mm overall length helps access tight areas without excess bit overhang. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides tough exterior wear resistance and strong inner core. Permanently stamped sizing simplifies identification and keeps tool organization efficient. Designed for professional technicians and built for heavy, repeat use, this bit combines durable materials with a heat-treated structure to maintain performance over time. SKU: 1250. It's a straightforward choice when you need a compact, clearly marked slotted bit that holds up under daily service conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.