Shop GENIUS TOOLS
Create Account
19mm Hex Shank, 9/16in Hex Screwdriver Bit
- Mfr # 3936
- Zoro # G723581302
original price:Â $12.71 , new price: $11.44 , 9 percent off
new price:Â
$
11.44
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3936
- Zoro #
- G723581302
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 19mm Size, 9/16 Inch Hex Drive, Durable Steel Construction - 3936 Professional Hex Screwdriver Bit This professional-grade hex screwdriver bit is built for technicians who need a precise 19mm hex shank with a 9/16in hex drive interface. With a compact 45mm (1.77in) overall length, it supports controlled fastening where space is limited and consistent fit matters. Manufactured from Chromium Molybdenum Alloy Steel and heat treated for balanced hardness and core strength, the bit is engineered for durability and long service life. Stamped size markings help keep tool storage organized and reduce time spent verifying the correct bit. Key Benefits 19mm hex shank with 9/16in hex drive for secure engagement. 45mm (1.77in) overall length supports access in tighter working spaces. Chromium Molybdenum Alloy Steel delivers high strength and corrosion resistance. Heat-treated construction provides tough exterior and strong inner core durability. Stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for dependable performance and consistency. SKU: 3936. Designed for professional technicians and built for heavy-use environments, this bit emphasizes fit, strength, and longevity without adding bulk. The combination of durable alloy steel, heat treatment, and clear size identification supports repeatable results across routine service and demanding shop work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.