Shop GENIUS TOOLS
Create Account
32mm Hex Shank, 1 5/16in Hex Screwdriver Bit
- Mfr # 3984
- Zoro # G323579730
product price:Â
$
34.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3984
- Zoro #
- G323579730
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 32mm Size, 1 5/16 Inch Hex Shank, Durable Steel Construction, Precision Fit - 3984 Professional Screwdriver Bit This professional screwdriver bit is built for consistent fit and durability in demanding shop environments. It features a 32mm hex shank with a 1 5/16in hex interface and an overall length of 60mm (2.36 inches), supporting stable engagement and controlled driving. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties. Heat treatment reinforces the outer surface while maintaining a strong core, helping the bit hold up under repeated professional use. Key Benefits 32mm hex shank with 1 5/16in hex interface for secure engagement. 60mm (2.36 inch) overall length supports access and stable control. Chromium Molybdenum Alloy Steel offers high strength and durability. Anti-corrosive properties help resist wear in harsh workshop environments. Heat-treated design provides tough exterior with strong inner core. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Clear size stamping supports organized storage, while its heat-treated alloy construction helps maintain performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.