Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 7/32in Hex Screwdriver Bit 56mmL
- Mfr # 3314
- Zoro # G123579053
product price:Â
$
2.03
/ea
Sold in multiples of 4 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3314
- Zoro #
- G123579053
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 7/32 Inch Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 3314 Professional Hex Screwdriver Bit SKU: 3314. This 7/32in hex screwdriver bit is built for consistent fit and controlled driving in professional hand tool setups. The 1/4in hex shank format supports fast changes in compatible holders, while the 56mm overall length helps balance reach with stability. Constructed from High Speed Steel and heat treated for a tough exterior with a strong inner core, it's designed to handle repeated use. Permanent, stamped size markings keep identification clear when organizing bits in a tray or kit. Key Benefits 1/4in hex shank design supports quick changes and secure bit retention. 7/32in hex profile helps maintain precise engagement with matching fasteners. 56mm (2.2in) overall length balances access, control, and driving stability. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated exterior improves wear resistance with a tougher working surface. Superior inner core strength supports long-term professional use under heavy workloads. Stamped size markings enable permanent, easy identification for tool organization. Meets or exceeds ANSI standards for quality and performance expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.