14mm Hex Shank, 2.5 x 16.0mm Slotted Bit 160mmL
- Mfr # 1796
- Zoro # G923579444
product price:Â
$
29.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1796
- Zoro #
- G923579444
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 2.5 x 16.0mm Size 14mm Hex Shank 160mm Length Durable Steel Construction - 1796 screwdriver bit This professional screwdriver bit is built around a 14mm hex shank and a 2.5 x 16.0mm slotted tip for secure engagement and consistent torque transfer. The 160mm (6.3 in.) overall length adds reach while maintaining control for precision fastening and loosening. Manufactured from High Speed Steel and heat treated for long-term strength, it's designed for demanding shop environments where durability, corrosion resistance, and fast size identification matter. The size is stamped directly on the bit to support organized tool storage and quick selection. Key Benefits 14mm hex shank supports strong, stable drive engagement during heavy use. 2.5 x 16.0mm slotted tip delivers accurate fit and reliable fastener contact. 160mm overall length improves access in tight or recessed work areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with superior inner core strength. Stamped size marking enables permanent, easy identification for tool organization. SKU: 1796. Built for professional technicians, this bit is intended to perform consistently over a lifetime of heavy use, with materials and heat treatment selected to resist wear and maintain dependable strength. It supports efficient workflow through clear labeling and ANSI-aligned quality expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.