Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-7 Tamperproof Star Bit 200mmL
- Mfr # 7807
- Zoro # G023582740
original price:Â $8.66 , new price: $7.79 , 10 percent off
new price:Â
$
7.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7807
- Zoro #
- G023582740
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-7 Size 1/4 Inch Hex Shank 200mm Length Precision Drive Durable Construction - 7807, Tamperproof Star Screwdriver Bit SKU: 7807. This tamperproof star screwdriver bit is built for precision fastening with a T-7 tamperproof star tip and a 1/4 inch hex shank for secure bit retention in compatible drivers. The 200mm overall length (7.87 inches) improves reach in recessed or hard-to-access fasteners while maintaining control. High Speed Steel construction and heat treatment support durability, corrosion resistance, and consistent performance in professional tool environments. Key Benefits T-7 tamperproof star tip supports precise engagement on matching fasteners. 1/4 inch hex shank fits standard holders for stable, secure bit drive. 200mm length (7.87 inches) improves access to deeper or obstructed fasteners. High Speed Steel provides high strength with anti-corrosive properties. Heat-treated design delivers a tough exterior with strong inner core support. Permanently stamped size marking helps fast identification and tool organization. Designed for professional technicians and heavy-use toolkits, this long-reach tamperproof star bit combines durable materials, clear size identification, and ANSI-aligned build quality. It is a dependable option when consistent fit, controlled reach, and long-term wear resistance are required in a precision drive bit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.