Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-30 Tamperproof Star Bit 56mmL
- Mfr # 7330
- Zoro # G323584475
product price:Â
$
2.55
/ea
Sold in multiples of 3 for
$7.65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7330
- Zoro #
- G323584475
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-30 Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Construction - 7330, Screwdriver Bit SKU: 7330. This T-30 tamperproof star screwdriver bit is built for controlled, repeatable driving with a 1/4in hex shank and 56mm overall length. It's designed for professional hand tool setups where quick bit changes and reliable engagement matter. Made from High Speed Steel for strength and durability, it also offers anti-corrosive properties to help maintain performance over time. Heat treatment adds a tough exterior with a strong inner core, and the stamped size marking supports fast identification in organized tool storage. Key Benefits T-30 tamperproof star bit fits compatible fasteners with consistent drive engagement. 1/4in hex shank supports common holders and fast bit changes. 56mm overall length improves access while maintaining control during precision driving. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated for tough exterior wear resistance and strong inner core support. Size is stamped for permanent identification and faster tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.