Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T-45 Tamperproof Star Bit 88mmL
- Mfr # 7545
- Zoro # G823581387
original price:Â $6.17 , new price: $5.55 , 10 percent off
new price:Â
$
5.55
/ea
Sold in multiples of 2 for
$11.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7545
- Zoro #
- G823581387
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-45 Size 5/16 Inch Hex Shank 88mm Length Secure Drive Durable Construction - 7545, Tamperproof Star Screwdriver Bit This tamperproof star screwdriver bit is built for consistent engagement with T-45 tamper-resistant fasteners. The 5/16in hex shank provides a stable interface, while the 88mm overall length helps balance reach and control in tight or recessed locations. Constructed from High Speed Steel and heat treated for a durable exterior and strong core, it is designed for professional toolboxes where reliability and long service life matter. Size markings are stamped for quick identification during setup and organization. Key Benefits T-45 tamperproof star bit supports secure drive fastening and controlled engagement. 5/16in hex shank offers reliable fit and torque transfer in use. 88mm (3.46in) overall length balances reach, access, and handling. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design creates tough exterior with superior inner core strength. Stamped size marking enables fast identification and better tool organization. SKU 7545 is designed and made for professional technicians and heavy-use environments. Its material choice, heat treatment, and permanent size stamping support repeatable performance and efficient workflow, while meeting recognized ANSI expectations for quality and consistency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.