1/4in Hex Shank, T-15 Tamperproof Star Bit 88mmL
- Mfr # 7515
- Zoro # G223584056
product price:Â
$
5.84
/ea
Sold in multiples of 2 for
$11.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7515
- Zoro #
- G223584056
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-15 Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 7515 Professional Screwdriver Bit This T-15 tamperproof star screwdriver bit is built for precise fastening with a 1/4 inch hex shank and an 88mm overall length. It's designed for dependable engagement and control when working with tamperproof star fasteners, while keeping identification and organization straightforward. Manufactured from high speed steel and heat treated for a durable exterior and strong inner core, this bit is made for long-term service in professional toolkits. Key Benefits T-15 tamperproof star profile supports secure driving and consistent fastener engagement. 1/4 inch hex shank fits standard bit holders and compatible drive tools. 88mm overall length improves reach while maintaining stable handling and control. High speed steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with superior inner core strength. Stamped size markings enable quick, permanent identification for faster tool organization. Meets or exceeds ANSI standards for quality and performance expectations. SKU 7515 is designed for professional technicians who rely on repeatable results under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.