Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 6mm Hex Screwdriver Bit 125mmL
- Mfr # 2636
- Zoro # G423579104
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2636
- Zoro #
- G423579104
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 6mm Size 1/4 Inch Hex Shank 125mm Length Durable Steel Drive - 2636 Professional Hex Bit This 6mm hex screwdriver bit is built for consistent fit and controlled driving with a 1/4 inch hex shank. With a 125mm overall length, it adds reach while maintaining stable handling for precise work with compatible drivers and holders. Manufactured from High Speed Steel for strength and durability, the bit is designed to resist corrosion and stand up to professional use. Size markings are stamped for quick identification, supporting efficient tool organization on the bench or in the field. Key Benefits 6mm hex screwdriver bit with 1/4 inch hex shank compatibility. 125mm overall length supports access while maintaining control and stability. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated for a tough exterior and strong inner core under load. Stamped size marking enables fast, permanent identification for better organization. Meets or exceeds ANSI standards for dependable, consistent tool performance. Designed for professional technicians and demanding workloads, this screwdriver bit combines heat-treated durability with clear size identification and standards-based performance. It is a practical choice for maintaining consistency across repetitive fastening tasks and keeping your bit selection organized and easy to verify.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.