Shop GENIUS TOOLS
Create Account
263025 / 1/4in Hex Shank, 2.5mm Hex Screwdriver Bit 30mmL
- Mfr # 2125
- Zoro # G223579076
product price:Â
$
1.07
/ea
Sold in multiples of 6 for
$6.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2125
- Zoro #
- G223579076
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 2.5mm Size, 1/4 Inch Hex Shank Drive, 30mm Length, Precision Fit - 2125 Professional Hex Driver Bit This 2.5mm metric hex screwdriver bit is built for precise fastening with a 1/4in hex shank interface. The 30mm overall length supports controlled driving in compact setups while staying compatible with common bit holders and drivers. Constructed from High Speed Steel, the bit is designed for strength, durability, and resistance to corrosion. Permanently stamped size markings improve tool organization and speed up identification in professional kits. Key Benefits 2.5mm metric hex tip delivers a precision fit for consistent screw engagement. 1/4in hex shank works with standard drivers, holders, and bit adapters. 30mm overall length balances access and control in tighter working areas. High Speed Steel construction provides high strength and long-term durability. Anti-corrosive properties help maintain performance and reduce premature wear. Stamped size marking enables fast identification and better toolbox organization. Meets or exceeds ANSI standards for dependable professional-grade performance. A compact, clearly marked hex bit like this helps keep setups efficient while maintaining accurate fit and repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.