Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-7 Star Screwdriver Bit 88mmL
- Mfr # 6507
- Zoro # G623580948
product price:Â
$
4.42
/ea
Sold in multiples of 2 for
$8.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6507
- Zoro #
- G623580948
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-7 Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Construction - 6507 Professional Screwdriver Bit This T-7 star screwdriver bit is built for precision fastening where accurate fit and reliable engagement matter. The 1/4in hex shank provides broad compatibility with bit holders and drivers, while the 88mm overall length supports controlled access and steady handling. Made from High Speed Steel and heat treated for added toughness, it combines a durable outer surface with strong core performance for long-term service. Size markings are stamped directly on the bit to simplify identification and tool organization. Key Benefits T-7 star profile helps maintain a secure fit and reduces cam-out risk. 1/4in hex shank fits standard drivers for quick changes and stable seating. 88mm overall length balances reach and control for detailed fastening tasks. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with superior inner core strength. Stamped size identification supports fast selection and long-term tool organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. It's a dependable choice when you need consistent engagement, durable materials, and clearly marked sizing in a precision screwdriver bit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.