Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-25 Tamperproof Star Bit 56mmL
- Mfr # 7325
- Zoro # G923584660
product price:Â
$
2.55
/ea
Sold in multiples of 3 for
$7.65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7325
- Zoro #
- G923584660
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-25 Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Construction - 7325 Tamperproof Star Screwdriver Bit SKU: 7325. This tamperproof star screwdriver bit features a T-25 drive with a 1/4in hex shank and an overall length of 56mm (2.2 inches). It is built for precise engagement with tamperproof star fasteners while maintaining consistent fit and control. Made from High Speed Steel, the bit is designed for high strength, durability, and anti-corrosive properties. Heat treatment adds a tough exterior with a strong inner core, and the size is permanently stamped for quick identification in tool storage. Key Benefits T-25 tamperproof star profile supports secure fastening with compatible tamperproof screws. 1/4in hex shank fits standard bit holders and driver tools. 56mm (2.2in) overall length balances reach and control for precision driving. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Heat-treated design delivers a tough exterior and strong inner core. Permanently stamped size marking simplifies organization and quick selection. Meets or exceeds ANSI standards for dependable professional-grade performance. The combination of stamped size identification, heat-treated construction, and High Speed Steel materials supports reliable performance and consistent fit over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.