Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5mm Hex Screwdriver Bit 125mmL
- Mfr # 4635
- Zoro # G023582375
original price:Â $6.82 , new price: $6.14 , 9 percent off
new price:Â
$
6.14
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4635
- Zoro #
- G023582375
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5mm Size 1/4 Inch Hex Shank 125mm Length Durable Steel Precision Drive - 4635 Professional Hex Screwdriver Bit SKU: 4635. This 5mm hex screwdriver bit is built around a 1/4in hex shank for broad driver compatibility and consistent engagement. With a 125mm (4.92in) overall length, it provides added reach while maintaining controlled, precise drive performance. Manufactured from High Speed Steel and heat treated, the bit is designed for strength, durability, and corrosion resistance. Size markings are stamped for fast identification and long-term tool organization in professional kits. Key Benefits 1/4in hex shank fits common holders and drivers for wide compatibility. 5mm hex tip supports accurate fastener engagement and dependable torque transfer. 125mm (4.92in) overall length improves reach in tighter access areas. High Speed Steel construction delivers high strength with anti-corrosive properties. Heat-treated design provides tough exterior and strong core for longevity. Size is stamped for permanent identification and faster tool organization. Meets or exceeds ANSI standards for reliability in professional environments. Designed and made for professional technicians, this bit is engineered to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.