Shop GENIUS TOOLS
Create Account
1/2in Hex Shank, 1/2in Hex Screwdriver Bit 200mmL
- Mfr # 3832
- Zoro # G623582089
original price:Â $21.79 , new price: $19.61 , 10 percent off
new price:Â
$
19.61
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3832
- Zoro #
- G623582089
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 1/2 Inch Hex Shank, 1/2 Inch Drive, 200mm Length, Durable Construction - 3832 Professional Hand Tool Bit This 1/2in hex screwdriver bit is built for controlled torque transfer with a secure 1/2in hex shank and 1/2in drive interface. The 200mm overall length helps reach fasteners in deeper or recessed locations while maintaining stability during use. Made from High Speed Steel and heat treated for a durable exterior and strong inner core, it is designed to handle demanding professional workloads. Permanent size stamping improves organization and reduces time spent sorting similar-looking bits. Key Benefits 1/2in hex shank supports secure fit and consistent torque transfer. 200mm overall length provides added reach without sacrificing control. High Speed Steel construction improves strength and long-term wear resistance. Anti-corrosive properties help maintain performance in tough shop environments. Heat-treated design delivers tough exterior with strong inner core durability. Size stamped on the bit for fast, permanent identification. Meets or exceeds ANSI standards for quality and dimensional consistency. Designed for professional technicians, this bit focuses on durability, identification, and reliable fitment, making it a dependable option for repeated service work where tool consistency and longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.