Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-20 Star Screwdriver Bit 30mmL
- Mfr # 6120
- Zoro # G723581036
product price:Â
$
1.07
/ea
Sold in multiples of 6 for
$6.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6120
- Zoro #
- G723581036
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-20 Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Construction - 6120, Star (Torx) Screwdriver Bit This T-20 star screwdriver bit is built for consistent fit and controlled fastening with a standard 1/4in hex shank. The 30mm (1.18in) overall length helps maintain access and stability when working in tighter areas where longer bits are unnecessary. Manufactured from High Speed Steel and heat treated for a durable exterior and strong inner core, it's designed for repeated professional use while offering anti-corrosive properties. Permanent size stamping supports quick identification and organized storage. Key Benefits T-20 star drive profile supports accurate engagement and reduces fastener cam-out. 1/4in hex shank fits common bit holders and professional driver systems. 30mm overall length (1.18in) balances reach and control in tight spaces. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with superior core strength. Permanently stamped size marking enables fast selection and better tool organization. SKU: 6120. Designed and made for professional technicians, this bit focuses on dependable fit, durable materials, and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.