Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-27 Tamperproof Star Bit 160mmL
- Mfr # 7727
- Zoro # G523583247
product price:Â
$
8.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7727
- Zoro #
- G523583247
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-27 Size 1/4 Inch Hex Shank 160mm Length Precision Drive Durable Steel - 7727 Screwdriver Bit This tamperproof star screwdriver bit is built for precise engagement on T-27 fasteners, with a 1/4in hex shank for broad compatibility with bit holders and drivers. Its 160mm (6.3in) overall length helps extend reach while maintaining stable control for detailed fastening work. Made from high speed steel and heat treated for a tough outer surface and strong inner core, it's designed for durability and resistance to corrosion in regular professional use. The size marking is stamped for quick, permanent identification in toolboxes and organizers. Key Benefits T-27 tamperproof star tip supports secure, controlled driving on matching fasteners. 1/4in hex shank fits common bit holders, extensions, and driver tools. 160mm (6.3in) overall length improves reach in tight or recessed areas. High speed steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides tough exterior wear resistance and strong core performance. Stamped size marking offers fast identification and reliable tool organization. SKU 7727 is designed and made for professional technicians who need consistent bit fit and long-term wear performance. With a stamped size, high speed steel build, and heat treatment for added toughness, it supports repeatable results in heavy-use tool environments without compromising identification or durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.