1/4in Hex Shank, T-20 Star Screwdriver Bit 56mmL
- Mfr # 6320
- Zoro # G523583025
product price:Â
$
2.34
/ea
Sold in multiples of 3 for
$7.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6320
- Zoro #
- G523583025
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-20 Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Construction - 6320 Star (Torx) Screwdriver Bit This T-20 star (Torx) screwdriver bit (SKU: 6320) is built for consistent fit and controlled driving with 1/4in hex shank tools. The 56mm (2.2in) overall length supports access and stability in compact setups while keeping the bit easy to handle and store. Manufactured from High Speed Steel and heat treated for a tough exterior and strong core, it is designed for long-term durability and resistance to corrosion. Size markings are stamped for quick identification and organized tool management. Key Benefits T-20 star (Torx) tip provides precise engagement and dependable torque transfer. 1/4in hex shank fits common bit holders and professional driving tools. 56mm (2.2in) overall length balances reach, control, and compact storage. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design improves exterior toughness with a reinforced inner core. Stamped size marking supports fast selection and long-term tool organization. Meets or exceeds ANSI standards for quality and professional-grade expectations. Designed for professional technicians and demanding shop environments, this star screwdriver bit combines durable materials, consistent sizing, and easy identification in a compact 56mm format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.