Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-15 Pentacle Bit 30mmL
- Mfr # 5015
- Zoro # G623584366
product price:Â
$
1.87
/ea
Sold in multiples of 4 for
$7.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5015
- Zoro #
- G623584366
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit T-15 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 5015 Screwdriver Bit This T-15 pentacle screwdriver bit is built for consistent fit and controlled driving with a standard 1/4in hex shank. Its 30mm overall length helps maintain access in compact work areas while keeping the bit stable in the holder. Made from High Speed Steel and heat treated for a durable exterior with a strong inner core, it is designed for long service life in professional toolkits. The size is stamped for quick identification and lasting organization. Key Benefits T-15 pentacle screwdriver bit with 1/4in hex shank for compatibility. 30mm (1.18 inch) overall length supports controlled driving in tighter spaces. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Heat-treated design delivers a tough exterior and a strong inner core. Size markings are stamped for permanent, easy identification and tool organization. Meets or exceeds ANSI standards for dependable, consistent performance. Ideal for technicians who rely on repeatable engagement and long-term durability, this bit combines clear size identification, corrosion resistance, and heat-treated strength in a compact 30mm format. It is designed and made to withstand heavy use while maintaining reliable performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.