Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-10 Pentacle Bit 56mmL
- Mfr # 5210
- Zoro # G223581895
product price:Â
$
3.51
/ea
Sold in multiples of 2 for
$7.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5210
- Zoro #
- G223581895
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit T-10 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 5210 Professional Screwdriver Bit This T-10 pentacle screwdriver bit is built for consistent fit and controlled driving with 1/4in hex shank tools. With a 56mm overall length, it balances access and stability for precision fastening where bit engagement and size accuracy matter. Manufactured from High Speed Steel and heat treated for a hard-wearing exterior and strong inner core, it's designed for long service life in professional toolkits. The size marking is stamped for quick identification and lasting organization. Key Benefits T-10 pentacle bit profile supports accurate engagement and reduced cam-out. 1/4 inch hex shank fits common bit holders and professional drivers. 56mm overall length provides control while reaching slightly recessed fasteners. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design combines tough exterior wear resistance with strong core. Size is stamped for permanent, easy identification during tool organization. SKU 5210 is built to hold up under repeated professional use, with materials and heat treatment chosen to maintain performance over time. Clear stamped sizing helps prevent mix-ups in multi-bit setups, while the ANSI-compliant build supports dependable results in precision drive applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.