Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 8mm Hex Screwdriver Bit 88mmL
- Mfr # 4548
- Zoro # G323583966
product price:Â
$
6.17
/ea
Sold in multiples of 2 for
$12.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4548
- Zoro #
- G323583966
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 8mm Size, 5/16 Inch Hex Shank, 88mm Length, Durable Steel Construction - 4548, Hex Screwdriver Bit This 8mm hex screwdriver bit is built for consistent fastener engagement and reliable performance in professional tool setups. With a 5/16 inch hex shank and 88mm overall length, it provides a practical balance of reach and control for day-to-day service work. Manufactured from High Speed Steel and heat treated for a tough exterior with strong core characteristics, it is designed for long-term durability. Clear size stamping supports fast identification in drawers, rails, and bit organizers. Key Benefits 5/16 inch hex shank fits compatible drivers for secure, stable bit retention. 8mm hex tip supports accurate fit to reduce rounding and slippage. 88mm overall length balances reach and control in tight or open areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with a strong inner core. Stamped size markings provide permanent, quick identification for faster tool selection. Meets or exceeds ANSI standards for dependable quality and consistent performance. SKU: 4548. It's a straightforward choice when you need an 8mm hex bit that stays organized, holds up, and performs reliably.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.