Shop GENIUS TOOLS
Create Account
3/8in Hex Shank, 3/8in Hex Screwdriver Bit 125mmL
- Mfr # 3624
- Zoro # G223582366
product price:Â
$
12.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3624
- Zoro #
- G223582366
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3/8 Inch Hex Shank, 3/8 Inch Drive, 125mm Length, Durable Construction - 3624 Professional Screwdriver Bit This 3/8in hex screwdriver bit is built for technicians who need consistent fit, controlled reach, and long-term durability in daily service work. The 125mm overall length helps access fasteners while maintaining stable tool handling with compatible 3/8in drive setups. Made from High Speed Steel and finished with heat treatment, the bit is designed to resist wear and corrosion while maintaining strength through repeated use. Clearly stamped sizing supports quick identification during tool selection and organization. Key Benefits 3/8in hex shank and 3/8in hex bit profile for broad compatibility. 125mm overall length supports added reach without sacrificing control. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides tough exterior and strong inner core. Stamped size markings enable fast, permanent identification in storage. Meets or exceeds ANSI standards for dependable professional tool performance. SKU 3624 is designed for professional-grade reliability in demanding environments, combining durable materials, clear identification features, and standards-focused manufacturing. It's a practical choice for keeping a consistent bit option on hand where repeatable results and long service life matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.