Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 6mm Hex Screwdriver Bit 30mmL (263060)
- Mfr # 2136
- Zoro # G423579319
product price:Â
$
1.07
/ea
Sold in multiples of 6 for
$6.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2136
- Zoro #
- G423579319
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 6mm Size 1/4 Inch Hex Shank 30mm Length Durable Steel - 2136 Hex Screwdriver Bit This 6mm metric hex screwdriver bit is built for consistent fit and controlled fastening with a 1/4in hex shank. Its 30mm overall length keeps the profile compact for efficient handling while maintaining the strength expected in professional hand tools. Made from High-Speed Steel, it delivers high strength and durability with anti-corrosive properties. Clear, permanent size stamping helps keep your bit set organized and easy to identify during daily work. Key Benefits 6mm metric hex profile provides secure engagement and helps reduce fastener rounding. 1/4in hex shank fits standard bit holders for quick changes and compatibility. 30mm overall length offers a compact reach for tight, controlled fastening. High-Speed Steel construction supports high strength, durability, and long service life. Anti-corrosive properties help maintain performance in demanding shop environments. Permanently stamped size marking simplifies organization and fast identification in sets. SKU 2136 is designed to meet or exceed American National Standards Institute requirements, supporting consistent quality and reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.