Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 1.2 x 8.0mm Slotted Bit 260mmL
- Mfr # 1980
- Zoro # G023578743
original price:Â $14.88 , new price: $13.39 , 10 percent off
new price:Â
$
13.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1980
- Zoro #
- G023578743
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 1.2 x 8.0mm Size 5/16 Inch Hex Shank 260mm Length Precision Drive Durable Steel - 1980 Slotted Screwdriver Bit This slotted screwdriver bit is built for precise fastening with a 1.2 x 8.0mm slotted tip and a 5/16in hex shank. The 260mm overall length helps reach recessed or hard-to-access fasteners while maintaining stable engagement in the drive. Manufactured from high speed steel and heat treated for a tough exterior with a strong inner core, it is designed to handle professional service demands. Size markings are stamped for permanent identification, supporting faster selection and more organized tool storage. Key Benefits 1.2 x 8.0mm slotted tip supports accurate fit and controlled torque transfer. 5/16in hex shank offers secure compatibility with precision drive applications. 260mm overall length improves access to deeper fasteners and tight spaces. High speed steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design balances a tough exterior with strong inner core strength. Stamped size markings enable quick identification and consistent tool organization. SKU: 1980. Built for long-term reliability, this slotted bit combines durable steel, heat treatment, and clear size identification to support repeatable results in demanding work. It is made for professional technicians who need consistent performance and dependable fit across heavy-use service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.