Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-25 Tamperproof Star Bit 30mmL
- Mfr # 7125
- Zoro # G223582915
product price:Â
$
1.66
/ea
Sold in multiples of 4 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7125
- Zoro #
- G223582915
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-25 Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Construction - 7125 screwdriver bit This T-25 tamperproof star screwdriver bit is built for precise fastening with a 1/4in hex shank and a compact 30mm overall length (1.18in). The tamperproof star profile is designed to seat securely in matching fasteners, helping maintain consistent engagement during use. Made from High Speed Steel, it combines high strength and durability with anti-corrosive properties. Heat treatment adds a tough exterior and strong inner core, and the size marking is stamped for permanent, easy identification in professional tool storage. Key Benefits T-25 tamperproof star tip helps maintain secure engagement in compatible fasteners. 1/4in hex shank fits common bit holders and compatible driver systems. 30mm (1.18in) overall length supports controlled, compact precision driving. High Speed Steel construction delivers high strength with anti-corrosive properties. Heat treated for a tough exterior and strong inner core durability. Stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Engineered for professional technicians and demanding daily use, this bit balances compact reach with durable construction for repeated service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.