Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, #3 Philips Screwdriver Bit 200mmL
- Mfr # 1803
- Zoro # G223579434
product price:Â
$
10.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1803
- Zoro #
- G223579434
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Screwdriver Bit #3, 1/4 Inch Hex Shank, 200mm Length, Precision Hardened Steel Drive - 1803 Professional Screwdriver Bit Built for consistent engagement on #3 Phillips fasteners, this 200mm screwdriver bit combines extended reach with a 1/4in hex shank for quick changes in compatible drivers. The length helps improve access and control when working around obstacles or inside deeper assemblies. Made from High Speed Steel and heat treated for a tough exterior and strong inner core, it is designed for long-term professional use. The size is stamped for fast identification, supporting better tool organization in busy service and shop environments. Key Benefits 1/4in hex shank fits common bit holders and quick-change drivers. #3 Phillips tip supports secure fit and reliable fastener engagement. 200mm overall length improves reach into recessed or obstructed areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a durable exterior with a strong inner core. Size is stamped for permanent, easy identification and improved tool organization. Meets or exceeds ANSI standards for quality and performance expectations. SKU: 1803. Its stamped sizing, corrosion resistance, and heat-treated construction help maintain accuracy and durability in daily work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.