Shop GENIUS TOOLS
Create Account
3/4in Hex Shank, 3/4in Hex Screwdriver Bit 88mmL
- Mfr # 3548
- Zoro # G923579451
product price:Â
$
19.21
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3548
- Zoro #
- G923579451
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3/4 Inch Hex Shank, 3/4 Inch Drive, 88mm Length, Durable Construction - 3548 Professional Hex Screwdriver Bit This professional hex screwdriver bit is built around a 3/4in hex shank with a 3/4in drive and an overall length of 88mm (3.46in). It's designed for consistent fitment and dependable performance where a larger hex bit profile is required. Manufactured from High Speed Steel and heat treated for strength, it combines a tough exterior with a strong inner core. Permanent size stamping supports quick identification during tool organization, and the bit is produced to meet or exceed ANSI standards. Key Benefits 3/4in hex shank and 3/4in drive provide stable, secure engagement. 88mm (3.46in) overall length supports reach without unnecessary bulk. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop conditions. Heat treated for a tough exterior and superior inner core strength. Stamped size markings enable fast, permanent identification and better tool organization. Meets or exceeds ANSI standards for consistent professional-grade quality. SKU: 3548.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.