Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-9 Star Screwdriver Bit 56mmL
- Mfr # 6309
- Zoro # G023579061
product price:Â
$
2.34
/ea
Sold in multiples of 3 for
$7.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6309
- Zoro #
- G023579061
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-9 Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 6309 Star Screwdriver Bit SKU: 6309. This T-9 star screwdriver bit features a 1/4in hex shank and an overall length of 56mm (2.2in). Built for precision drive work, it fits standard 1/4in hex bit holders and delivers consistent engagement in T-9 star fasteners. Manufactured from high speed steel with anti-corrosive properties, the bit is designed for strength, wear resistance, and long-term durability. Heat treatment adds a tough exterior with a strong inner core, supporting dependable performance in professional tool kits and daily service use. Key Benefits T-9 star tip and 1/4in hex shank for precise, stable driving. 56mm overall length (2.2in) supports access while maintaining control. High speed steel construction provides strength, durability, and anti-corrosive protection. Heat-treated design creates a tough exterior and strong inner core. Stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for consistent performance expectations. Designed and made for professional technicians, this star screwdriver bit focuses on reliable fit, durable steel construction, and easy identification in a busy tool set. The combination of high speed steel and heat treatment helps maintain bit integrity over time, supporting repeatable results under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.