Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-27 Star Screwdriver Bit 56mmL
- Mfr # 6327
- Zoro # G123583746
product price:Â
$
2.03
/ea
Sold in multiples of 4 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6327
- Zoro #
- G123583746
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-27 Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 6327 Professional Star Bit SKU: 6327. This T-27 star screwdriver bit is built with a 1/4 inch hex shank and a 56mm overall length for consistent fit and controlled driving. It is designed to reduce cam-out and help maintain fastener integrity during professional use. Constructed from High Speed Steel and heat treated for strength, the bit combines a durable outer surface with a strong inner core. Permanently stamped size markings support fast identification when organizing bits in a toolbox or service cart. Key Benefits T-27 star profile supports accurate engagement and helps reduce stripping. 1/4 inch hex shank fits standard bit holders and driving tools. 56mm overall length balances reach with stability in tight spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides a tough exterior with superior core strength. Stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for quality and performance consistency. Built for professional technicians and heavy, repeat use, this bit is engineered to stay dependable across demanding tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.