Shop GENIUS TOOLS
Create Account
12mm Hex Shank, 12mm Hex Screwdriver Bit 125mmL
- Mfr # 2652
- Zoro # G523578809
product price:Â
$
15.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2652
- Zoro #
- G523578809
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 12mm Size, 12mm Hex Shank, 125mm Length, Durable Steel Construction - 2652 Professional Hand Tool Bit SKU: 2652. This 12mm hex screwdriver bit is built around a 12mm hex shank and a 125mm overall length (4.92 inches) for controlled reach in professional hand tool setups. The size marking is permanently stamped to support fast identification when organizing bits and accessories. Manufactured from High Speed Steel, the bit is designed for high strength, durability, and anti-corrosive performance in demanding shop conditions. Heat treatment contributes to a tough exterior with a strong inner core, supporting long-term professional use while meeting or exceeding ANSI standards. Key Benefits 12mm hex bit and 12mm hex shank for consistent fit and stability. 125mm (4.92 in) overall length balances reach with precise control. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design provides a tough exterior and strong inner core. Permanently stamped size marking simplifies tool organization and quick selection. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians, this bit focuses on longevity and identification-friendly handling rather than disposable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.