Shop GENIUS TOOLS
Create Account
7/16in Hex Shank, 7/16in Hex Screwdriver Bit 200mmL
- Mfr # 3828
- Zoro # G323582341
product price:Â
$
20.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3828
- Zoro #
- G323582341
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 7/16 Inch Size, 7/16 Inch Hex Shank, 200mm Length, Durable Construction - 3828 Professional Hand Tool Bit This 7/16 inch hex screwdriver bit is built for consistent engagement and controlled driving in professional tool setups. The 7/16 inch hex shank provides a secure fit, while the 200mm overall length helps reach recessed or hard-to-access fasteners without sacrificing stability. Manufactured from High Speed Steel, it's designed for strength, durability, and corrosion resistance. Permanent size stamping supports fast identification during tool organization, helping reduce downtime when selecting the correct bit. Key Benefits 7/16 inch hex screwdriver bit with matching 7/16 inch hex shank. 200mm overall length improves reach and leverage in tight access points. High Speed Steel construction supports high strength and long service life. Anti-corrosive material properties help maintain performance through repeated professional use. Heat-treated exterior and core balance toughness with superior inner strength. Permanently stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for consistent quality and dependable fitment. SKU: 3828. Built to handle heavy use while maintaining dependable fit, reach, and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.