Shop GENIUS TOOLS
Create Account
243004 / 5/16in Hex Shank, #4 Philips Screwdriver Bit 30mmL
- Mfr # 1124
- Zoro # G723580824
product price:Â
$
1.67
/ea
Sold in multiples of 4 for
$6.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1124
- Zoro #
- G723580824
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 5/16 Inch Hex Shank #4 Phillips Drive 30mm Length Durable Steel - 1124 Professional Screwdriver Bit This professional screwdriver bit is built for consistent fit and long service life in demanding hand-tool workflows. It features a 5/16in hex shank and a #4 Phillips drive, with a compact 30mm (1.18in) overall length for controlled driving in tighter working areas. Made from High Speed Steel, the bit is designed for strength, durability, and anti-corrosive performance. Size markings are stamped directly on the bit for quick identification during tool organization and job setup. Key Benefits 5/16in hex shank with #4 Phillips drive for secure, reliable engagement. 30mm (1.18in) overall length supports controlled driving in compact spaces. High Speed Steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help resist wear in frequent professional use. Heat-treated design provides a tough exterior with strong inner core. Permanently stamped size marking simplifies identification and tool organization. SKU 1124 is designed and made for professional technicians who need dependable performance over a lifetime of heavy use. With heat-treated High Speed Steel construction, clear stamped sizing, and ANSI-aligned quality, it's a practical choice for maintaining consistency and efficiency across repeated fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.