Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-30 Tamperproof Star Bit 160mmL
- Mfr # 7730
- Zoro # G323583898
original price:Â $7.29 , new price: $6.56 , 10 percent off
new price:Â
$
6.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7730
- Zoro #
- G323583898
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-30 Size 1/4 Inch Hex Shank 160mm Length Precision Drive - 7730 Professional Screwdriver Bit Designed for professional hand tool kits, this tamperproof Star (Torx-style) screwdriver bit combines a T-30 drive with a 1/4 inch hex shank for a secure, consistent fit. The 160mm overall length helps reach fasteners in tighter or recessed locations while maintaining controlled torque transfer. Built from High Speed Steel and heat treated for a tough exterior with a strong inner core, it's made to handle repeated use in demanding shop and field environments. Permanent size stamping supports faster identification and cleaner tool organization. Key Benefits T-30 tamperproof Star profile helps maintain engagement on compatible fasteners. 1/4 inch hex shank fits standard bit holders for secure torque transfer. 160mm overall length improves reach on hard-to-access or recessed screws. High Speed Steel construction provides high strength and long-term durability. Heat-treated design supports a tough exterior with superior inner core strength. Anti-corrosive properties help reduce wear and maintain performance over time. Size is stamped for permanent identification and faster selection in storage. SKU: 7730. A practical choice for technicians who need a precise, durable tamperproof bit that stays organized, resists corrosion, and holds up to heavy professional use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.