Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5mm Hex Screwdriver Bit 88mmL
- Mfr # 2535
- Zoro # G423578909
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2535
- Zoro #
- G423578909
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5mm Size 1/4 Inch Hex Shank 88mm Length Durable Steel Drive - 2535, Hex Driver Bit SKU: 2535. This 5mm hex screwdriver bit is built for consistent fit and controlled driving with a 1/4in hex shank. The 88mm overall length helps provide added reach while maintaining stability during use. Made from High Speed Steel, it is designed for high strength, durability, and anti-corrosive properties. Heat treatment adds a tough exterior with a strong inner core, supporting long-term performance in professional tool environments. Key Benefits 5mm hex screwdriver bit with standard 1/4in hex shank compatibility. 88mm overall length helps reach fasteners without sacrificing control. High Speed Steel construction delivers strength, durability, and corrosion resistance. Heat-treated for tough exterior wear resistance and strong core structure. Size is stamped for fast identification and more organized tool storage. Meets or exceeds ANSI standards for dependable, professional-grade quality. Designed and made for use by professional technicians, this hex bit focuses on repeatable results and durability under heavy use. The clear size stamping supports efficient workflow, while the high-speed steel and heat-treated build help the bit maintain performance across demanding jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.