Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-40 Star Screwdriver Bit 125mmL
- Mfr # 7640
- Zoro # G523580208
product price:Â
$
7.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7640
- Zoro #
- G523580208
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-40 Size 1/4 Inch Hex Shank 125mm Length Durable Steel Drive - 7640 Professional Screwdriver Bit This T-40 star screwdriver bit is built for consistent fit and controlled driving with a standard 1/4in hex shank. The 125mm overall length helps provide added reach while keeping handling stable for detailed fastening work. Made from High Speed Steel, the bit is engineered for strength, durability, and anti-corrosive performance. A stamped size marking supports quick identification during tool organization and daily workflow. Key Benefits T-40 star screwdriver bit with 1/4in hex shank for secure fit. 125mm overall length balances added reach with controlled handling and accuracy. High Speed Steel construction provides high strength and long service life. Anti-corrosive properties help maintain performance in demanding shop conditions. Heat-treated design delivers tough exterior with a strong inner core. Stamped size marking enables fast identification and cleaner tool organization. Meets or exceeds ANSI standards for consistent quality and professional use. SKU: 7640. Its durable, heat-treated High Speed Steel build supports heavy use while keeping the T-40 profile ready for reliable driving.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.