Shop GENIUS TOOLS
Create Account
10mm Hex Shank, 10mm Hex Screwdriver Bit 30mmL
- Mfr # 4150
- Zoro # G923582154
product price:Â
$
3.75
/ea
Sold in multiples of 2 for
$7.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4150
- Zoro #
- G923582154
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 10mm Size, 10mm Hex Shank, 30mm Length, Durable Steel Construction - 4150 Professional Driver Bit This 10mm hex screwdriver bit is built for consistent fit and dependable torque transfer in professional hand tool setups. With a 10mm hex shank and a compact 30mm overall length (1.18 inches), it's designed to work with compatible drivers while keeping access tight and handling precise. Made from High Speed Steel and heat treated for a tough exterior and strong inner core, it is engineered for high strength, durability, and anti-corrosive properties. Permanent size stamping supports fast identification during tool organization and daily workflow. Key Benefits 10mm hex screwdriver bit with 10mm hex shank for broad compatibility. 30mm (1.18 inch) overall length supports compact access and controlled handling. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides tough exterior with superior inner core strength. Stamped size markings enable quick identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Genius Tools Hex Screwdriver Bit 10mm Size, 10mm Hex Shank, 30mm Length, Durable Steel Construction - 4150 is designed for professional technicians who need long-term reliability under heavy use. Its material choice, heat treatment, and clear size marking help maintain consistent results while keeping your tool selection efficient and easy to manage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.