Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 9/32in Wobble Hex Bit 56mmL
- Mfr # 5318
- Zoro # G523583919
product price:Â
$
3.71
/ea
Sold in multiples of 2 for
$7.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5318
- Zoro #
- G523583919
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9/32 Inch Wobble Hex, 5/16 Inch Hex Shank, 56mm Length, Precision Fit - 5318 Professional Hex Bit Socket This professional hex bit socket is built for precise engagement and consistent fit in demanding hand-tool work. It combines a 5/16in hex shank with a 9/32in wobble hex bit profile to help maintain alignment while working in challenging access angles. Made from High Speed Steel and heat treated for durability, it's designed for long service life in a technician's kit. Stamped size markings support quick identification and cleaner tool organization across your bit and socket assortment. Key Benefits 5/16in hex shank with 9/32in wobble hex bit for versatile fit. 56mm overall length balances access in tight spaces and stable handling. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Heat-treated design provides tough exterior with superior inner core strength. Stamped size markings enable fast identification and consistent tool organization. Meets or exceeds ANSI standards for dependable professional workshop performance. SKU 5318 is engineered for professional-grade reliability, with materials and processing chosen for repeated heavy use. The precision-fit hex profile, durable heat treatment, and clear size stamping help streamline daily service tasks while maintaining the quality expectations associated with Genius Tools hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.