Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-8 Pentacle Bit 30mmL
- Mfr # 5008
- Zoro # G923584387
product price:Â
$
1.87
/ea
Sold in multiples of 4 for
$7.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5008
- Zoro #
- G923584387
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit T-8 Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 5008 Screwdriver Bit This T-8 pentacle screwdriver bit is built for precision fastening with a standard 1/4in hex shank and a compact 30mm overall length (1.18 inches). It's designed to provide controlled engagement where accuracy and consistent fit matter. Manufactured from High Speed Steel and heat treated for a tough exterior and strong inner core, the bit is engineered for long-term durability. Size markings are stamped for quick identification, helping keep tool storage and selection organized. Key Benefits 1/4in hex shank supports broad compatibility with common bit holders. T-8 pentacle profile helps maintain precise fit during detailed fastening work. 30mm (1.18in) length balances reach and control in tight spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior with strong inner core. Stamped size markings improve organization and speed up correct bit selection. Built for professional technicians and long-term shop use, this bit focuses on reliable performance over time. Its corrosion-resistant material choice, clear size identification, and heat-treated structure support consistent results while helping reduce premature wear during repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.