Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-40 Tamperproof Star Bit 225mmL
- Mfr # 7940
- Zoro # G223583509
original price:Â $10.71 , new price: $9.64 , 9 percent off
new price:Â
$
9.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7940
- Zoro #
- G223583509
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-40 Size 1/4 Inch Hex Shank 225mm Length Precision Drive Durable Construction - 7940 Professional Screwdriver Bit This tamperproof star screwdriver bit is built for precision fastening with T-40 security Torx-style screws. The 1/4in hex shank fits standard bit holders, while the 225mm overall length helps reach fasteners in recessed or hard-to-access areas. Made from High Speed Steel and heat treated for strength, it balances a tough exterior with durable core performance. Size markings are stamped for permanent identification, supporting faster selection and cleaner tool organization in professional kits. Key Benefits T-40 tamperproof star tip delivers a secure fit on security fasteners. 1/4in hex shank works with common drivers, holders, and extensions. 225mm overall length improves access to deep or obstructed fasteners. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design supports a tough exterior and strong inner core. Size is stamped for permanent, easy identification during tool organization. Designed for professional technicians and heavy-use environments, this long-reach T-40 tamperproof bit supports consistent engagement, dependable durability, and straightforward identification in the toolbox. Its corrosion-resistant High Speed Steel build and heat-treated strength help maintain performance over time in demanding service and maintenance work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.