Shop GENIUS TOOLS
Create Account
293009 / 5/16in Hex Shank, 9/32in Hex Screwdriver Bit 30mmL
- Mfr # 3128
- Zoro # G223580065
product price:Â
$
1.67
/ea
Sold in multiples of 4 for
$6.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3128
- Zoro #
- G223580065
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 9/32 Inch Size, 5/16 Inch Hex Shank, 30mm Length, Precision Fit, Durable Construction - 3128 Professional Hex Screwdriver Bit Built for controlled driving and consistent engagement, this 9/32 inch hex screwdriver bit pairs a precision-fit tip with a 5/16 inch hex shank for broad tool compatibility. The compact 30mm length helps maintain stability and access where longer bits can be awkward. Manufactured from High Speed Steel and heat treated for a tough exterior and strong inner core, it's designed for professional technicians who expect dependable performance under heavy use. Size markings are stamped for quick, permanent identification in drawers, rails, or cases. Key Benefits 9/32 inch hex tip delivers a precise fit to reduce rounding risk. 5/16 inch hex shank supports secure holding in compatible drivers and tools. 30mm overall length improves control and helps reach tight working areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with a strong inner core. Size is stamped for permanent identification and faster tool organization. Meets or exceeds ANSI standards for consistent professional-grade performance. SKU 3128 is a straightforward choice when you need a compact hex screwdriver bit with reliable fit and long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.