Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-8 Tamperproof Star Bit 56mmL
- Mfr # 7308
- Zoro # G523579707
product price:Â
$
2.55
/ea
Sold in multiples of 3 for
$7.65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7308
- Zoro #
- G523579707
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-8 Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Construction - 7308 Professional Screwdriver Bit This tamperproof star (Torx-style) screwdriver bit is built for T-8 fasteners that require a security-style drive. The 1/4in hex shank fits standard bit holders and drivers, while the 56mm overall length supports controlled access in tight or recessed locations. Made from High Speed Steel and heat treated for a tough exterior with a strong inner core, it's designed for long-term durability in professional toolkits. Clear, stamped size markings help keep your bits organized and quickly identifiable. Key Benefits T-8 tamperproof star bit supports security fasteners requiring a precision drive. 1/4 inch hex shank fits common holders, extensions, and driver systems. 56mm overall length balances reach and control for precise fastening tasks. High Speed Steel construction delivers high strength and dependable durability. Anti-corrosive properties help resist wear in demanding shop environments. Heat-treated design provides a tough exterior and strong inner core. Size is stamped for permanent identification and faster tool organization. SKU: 7308.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.