Shop GENIUS TOOLS
Create Account
19mm Hex Shank, 19mm Hex Screwdriver Bit 88mmL
- Mfr # 2559
- Zoro # G223578741
product price:Â
$
19.21
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2559
- Zoro #
- G223578741
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 19mm Size, 19mm Hex Drive, 88mm Length, Durable Construction - 2559 Professional Hex Screwdriver Bit SKU: 2559. This professional hex screwdriver bit is built around a 19mm hex shank and 19mm hex drive for secure engagement and consistent fit. With an overall length of 88mm (3.46 inches), it balances access and control for demanding hand-tool and technician workflows. Constructed from High Speed Steel, it delivers high strength and durability with anti-corrosive properties. The bit is heat treated to create a tough exterior and a strong inner core, and the size is permanently stamped to support fast, reliable tool organization. Key Benefits 19mm hex shank and 19mm hex drive provide a precise, secure fit. 88mm overall length supports reach while maintaining control in use. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design creates a tough exterior with superior inner core strength. Permanently stamped size marking enables quick identification and organized storage. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this screwdriver bit is built to perform over a lifetime of heavy use. Its durable, heat-treated High Speed Steel construction and clear size identification help support dependable results and efficient workflow while maintaining compliance with applicable ANSI expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.