1/4in Hex Shank, T-7 Star Screwdriver Bit 160mmL
- Mfr # 6707
- Zoro # G723584549
original price:Â $6.45 , new price: $5.81 , 9 percent off
new price:Â
$
5.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6707
- Zoro #
- G723584549
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-7 Size 1/4 Inch Hex Shank 160mm Length Precision Drive - 6707 Professional Screwdriver Bit Built for precise fastening, this T-7 star screwdriver bit features a 1/4 inch hex shank and an extended 160mm overall length (6.3 inches) to improve access while maintaining control. It's designed for professional technicians who need consistent fit, dependable strength, and quick size identification. Manufactured from High Speed Steel and heat treated for a tough exterior with a strong inner core, this bit is engineered for durability and long-term performance. The stamped sizing supports organized tool storage and faster selection during repetitive work. Key Benefits T-7 star precision drive helps maintain secure engagement and reduce cam-out. 1/4 inch hex shank fits common holders and compatible driving tools. 160mm (6.3 inch) overall length improves reach in confined or recessed areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides tough exterior wear resistance and strong core durability. Stamped size marking supports fast identification and better tool organization. Meets or exceeds ANSI standards for performance and professional shop expectations. With professional-grade construction and clear sizing, it integrates cleanly into precision-drive bit assortments and helps keep fastening work consistent across repeated service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.