Shop GENIUS TOOLS
Create Account
14mm Hex Shank, T-70 Star Screwdriver Bit 160mmL
- Mfr # 6770
- Zoro # G123582695
original price:Â $19.04 , new price: $17.14 , 9 percent off
new price:Â
$
17.14
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6770
- Zoro #
- G123582695
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit 14mm Hex Shank T-70 Drive 160mm Length Durable S2 Steel - 6770, Professional Screwdriver Bit This professional screwdriver bit is built for consistent fit and controlled driving with a T-70 star profile and a 14mm hex shank. The 160mm overall length provides added reach while maintaining stability, helping technicians work effectively in tighter or recessed locations. Made from high speed steel and heat treated for strength, the bit is designed to resist wear and corrosion during repeated shop use. Clear, stamped sizing supports faster identification and better tool organization in drawers, carts, and service kits. Key Benefits T-70 star drive profile helps deliver secure engagement and reduced cam-out. 14mm hex shank design supports stable power transfer and reliable bit retention. 160mm overall length improves access and control in confined work areas. High speed steel construction provides high strength with anti-corrosive properties. Heat-treated exterior resists wear while maintaining a strong inner core. Permanently stamped size marking supports quick identification and better organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Engineered for professional technicians and heavy use, this bit balances reach, durability, and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.