Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5/64in Hex Screwdriver Bit 88mmL
- Mfr # 3505
- Zoro # G723579453
product price:Â
$
5.08
/ea
Sold in multiples of 2 for
$10.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3505
- Zoro #
- G723579453
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5/64 Inch Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 3505, Hex Screwdriver Bit Built for controlled, repeatable fastening, this 5/64in hex screwdriver bit uses a standard 1/4in hex shank for compatibility with bit holders and drivers. The 88mm (3.46in) overall length helps balance reach and stability when working in tighter spaces or when extra clearance is needed. Manufactured from High Speed Steel and heat treated for a tough exterior with a strong inner core, it's designed to hold up to professional service. Size markings are stamped directly on the bit for clear identification during tool organization and day-to-day use. Key Benefits 5/64in hex bit profile supports precise engagement and consistent drive control. Standard 1/4in hex shank fits common holders, drivers, and professional systems. 88mm length provides added reach while maintaining stable handling and leverage. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design creates a tough exterior with a strong inner core. Stamped size marking enables quick identification and improved tool organization. Meets or exceeds ANSI standards for dependable fit and performance expectations. SKU: 3505. Designed for professional technicians, this hex screwdriver bit focuses on durability, clear identification, and reliable compatibility with 1/4in hex drive setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.